Skip to content Skip to navigation menu
Smalley Steel Ring Co.VS-300-S02

VS-300-S02

External Spiral Retaining Rings
Item #101588764
  • 3.000" Shaft Diameter
  • .031" Thick
  • 2.892" Free Diameter
  • 302 Stainless Steel
  • Light Duty External Retaining Ring
Smalley Steel Ring Co.VS-300-S02
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.000" Shaft Diameter
  • .031" Thick
  • 2.892" Free Diameter
  • 302 Stainless Steel
  • Light Duty External Retaining Ring
Inch/Metric Inch
Groove Depth 0.038 in
Plating N/A
Type Retaining Ring
Shaft Dia. 3 in
Series VS
Material Stainless Steel
Material Specification 302 Stainless Steel
Package Type Tube
Thickness 0.031 in
Thrust Load Groove 8060 lbf
Weight 0.013 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison