- 2.625" Shaft Diameter
- .031" Thick
- 2.521" Free Diameter
- Carbon Steel
- Light Duty External Retaining Ring
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Series | VS |
| Groove Depth | 0.038 in |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Package Type | Tube |
| Thrust Load Groove | 7050 lbf |
| Shaft Dia. | 2.625 in |
| Thickness | 0.031 in |
| Weight | 0.01 LB |

