- 2.625" Shaft Diameter
- 0.031" Thick
- 2.521" Free Diameter
- 302 Stainless Steel
- Light Duty External Retaining Ring
| Duty | Light-Duty |
| Thickness | 0.031 in |
| Type | Retaining Ring |
| Shaft Dia. | 2.625 in |
| Groove Depth | 0.039 in |
| Inch/Metric | Inch |
| Series | Light Duty |
| Material | Stainless Steel |
| Package Type | Loose |
| Plating | N/A |
| Groove Width [Max] | 0.039 in |
| Material Specification | 302 Stainless Steel |
| Section Height | 0.158 in |
| Weight | 0.01 LB |

