- 2.562" Shaft Diameter
- .031" Thick
- 2.458" Free Diameter
- 302 Stainless Steel
- Light Duty External Retaining Ring
| Type | Retaining Ring |
| Plating | N/A |
| Groove Depth | 0.038 in |
| Shaft Dia. | 2.562 in |
| Inch/Metric | Inch |
| Series | VS |
| Material | Stainless Steel |
| Thrust Load Groove | 6880 lbf |
| Package Type | Tube |
| Material Specification | 302 Stainless Steel |
| Thickness | 0.031 in |
| Weight | 0.011 LB |

