Skip to content Skip to navigation menu
Smalley Steel Ring Co.VS-243-S02

VS-243-S02

External Spiral Retaining Rings
Item #101594227
  • 2.437" Shaft Diameter
  • .031" Thick
  • 2.335" Free Diameter
  • 302 Stainless Steel
  • Light Duty External Retaining Ring
Smalley Steel Ring Co.VS-243-S02
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.437" Shaft Diameter
  • .031" Thick
  • 2.335" Free Diameter
  • 302 Stainless Steel
  • Light Duty External Retaining Ring
Thickness 0.031 in
Inch/Metric Inch
Type Retaining Ring
Groove Depth 0.038 in
Plating N/A
Thrust Load Groove 6550 lbf
Series VS
Package Type Tube
Material Stainless Steel
Shaft Dia. 2.437 in
Material Specification 302 Stainless Steel
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison