Skip to content Skip to navigation menu
Smalley Steel Ring Co.VS-206

VS-206

External Spiral Retaining Rings
Item #101563604
  • 2.062" Shaft Diameter
  • 0.031" Thick
  • 1.963" Free Diameter
  • Carbon Steel
  • Light Duty External Retaining Ring
Smalley Steel Ring Co.VS-206
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.062" Shaft Diameter
  • 0.031" Thick
  • 1.963" Free Diameter
  • Carbon Steel
  • Light Duty External Retaining Ring
Groove Depth 0.039 in
Shaft Dia. 2.062 in
Duty Light-Duty
Package Type Loose
Thickness 0.031 in
Series Light Duty
Section Height 0.158 in
Inch/Metric Inch
Material Carbon Spring Steel
Groove Width [Max] 0.039 in
Plating N/A
Type Retaining Ring
Weight 0.008 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison