Skip to content Skip to navigation menu
Smalley Steel Ring Co.VS-181

VS-181

External Spiral Retaining Rings
Item #101562657
  • 1.812" Shaft Diameter
  • 0.031" Thick
  • 1.736" Free Diameter
  • Carbon Steel
  • Light Duty External Retaining Ring
Smalley Steel Ring Co.VS-181
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.812" Shaft Diameter
  • 0.031" Thick
  • 1.736" Free Diameter
  • Carbon Steel
  • Light Duty External Retaining Ring
Series Light Duty
Section Height 0.118 in
Plating N/A
Thickness 0.031 in
Groove Depth 0.029 in
Inch/Metric Inch
Shaft Dia. 1.812 in
Groove Width [Max] 0.039 in
Type Retaining Ring
Package Type Loose
Duty Light-Duty
Material Carbon Spring Steel
Weight 0.005 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison