- 1.375" Shaft Diameter
- 0.025" Thick
- 1.318" Free Diameter
- 302 Stainless Steel
- Light Duty External Retaining Ring
| Type | Retaining Ring |
| Plating | N/A |
| Groove Width [Max] | 0.031 in |
| Shaft Dia. | 1.375 in |
| Thickness | 0.025 in |
| Package Type | Loose |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Series | Light Duty |
| Section Height | 0.088 in |
| Inch/Metric | Inch |
| Duty | Light-Duty |
| Groove Depth | 0.022 in |
| Weight | 0.002 LB |

