- 1.250" Shaft Diameter
- .025" Thick
- 1.194" Free Diameter
- 302 Stainless Steel
- Light Duty External Retaining Ring
| Plating | N/A |
| Thickness | 0.025 in |
| Type | Retaining Ring |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Groove Depth | 0.022 in |
| Material Specification | 302 Stainless Steel |
| Thrust Load Groove | 1940 lbf |
| Shaft Dia. | 1.25 in |
| Series | VS |
| Package Type | Loose |
| Weight | 0.002 LB |

