- 10.000" Shaft Diameter
- .076" Thick
- 9.653" Free Diameter
- Carbon Steel
- Light Duty External Retaining Ring
| Plating | N/A |
| Material | Carbon Spring Steel |
| Type | Retaining Ring |
| Package Type | Tube |
| Shaft Dia. | 10 in |
| Series | VS |
| Groove Depth | 1/8 in |
| Thrust Load Groove | 88360 lbf |
| Thickness | 0.076 in |
| Inch/Metric | Inch |
| Weight | 0.231 LB |

