- 5.500" Shaft Diameter
- 0.061" Thickness
- 5.694" Free Diameter
- Carbon Steel
- Light Duty Internal Retaining Ring
| Series | VH |
| Duty | Light-Duty |
| Plating | N/A |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Thrust Load Groove | 26830 lbf |
| Groove Depth | 0.069 in |
| Housing Diameter | 5 1/2 in |
| Package Type | Loose |
| Thickness | 0.061 in |
| Type | Retaining Ring |
| Weight | 0.1 LB |

