- .500" Shaft Diameter
- 0.018" Thickness
- 0.531" Free Diameter
- Carbon Steel
- Light Duty Internal Retaining Ring
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Type | Retaining Ring |
| Plating | N/A |
| Series | VH |
| Duty | Light-Duty |
| Thickness | 0.018 in |
| Thrust Load Groove | 500 lbf |
| Package Type | Loose |
| Housing Diameter | 0.5 in |
| Groove Depth | 0.014 in |
| Weight | 0.001 LB |

