- 2.125" Shaft Diameter
- 0.031" Thickness
- 2.226" Free Diameter
- 316 Stainless Steel
- Light Duty Internal Retaining Ring
| Series | VH |
| Housing Diameter | 2 1/8 in |
| Package Type | Stacked |
| Material | Stainless Steel |
| Type | Retaining Ring |
| Material Specification | 316 Stainless Steel |
| Inch/Metric | Inch |
| Thickness | 0.031 in |
| Plating | N/A |
| Groove Depth | 0.038 in |
| Thrust Load Groove | 5710 lbf |
| Duty | Light-Duty |
| Weight | 0.1 LB |

