Skip to content Skip to navigation menu
Smalley Steel Ring Co.VH-975

VH-975

Internal Spiral Retaining Rings
Item #101562004
  • 9.75" Housing Diameter
  • 0.076" Thick
  • 10.094" Free Diameter
  • Carbon Steel
  • Light Duty Internal Retaining Rings
Smalley Steel Ring Co.VH-975
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9.75" Housing Diameter
  • 0.076" Thick
  • 10.094" Free Diameter
  • Carbon Steel
  • Light Duty Internal Retaining Rings
Package Type Loose
Housing Diameter 9 3/4 in
Plating N/A
Thickness 0.076 in
Duty Light-Duty
Inch/Metric Inch
Series VH
Groove Depth 0.122 in
Type Retaining Ring
Material Carbon Spring Steel
Weight 0.215 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison