- 9.75" Housing Diameter
- 0.076" Thick
- 10.094" Free Diameter
- 302 Stainless Steel
- Light Duty Internal Retaining Rings
| Housing Diameter | 9.75 in |
| Material | Stainless Steel |
| Duty | Light-Duty |
| Inch/Metric | Inch |
| Plating | N/A |
| Thickness | 0.076 in |
| Series | VH |
| Groove Depth | 0.122 in |
| Material Specification | 302 Stainless Steel |
| Package Type | Loose |
| Type | Retaining Ring |
| Weight | 0.217 LB |

