- 9.500" Shaft Diameter
- 0.076" Thickness
- 9.835" Free Diameter
- 302 Stainless Steel
- Internal Retaining Ring
| Type | Retaining Ring |
| Package Type | Stacked |
| Housing Diameter | 9 1/2 in |
| Duty | Light-Duty |
| Thrust Load Groove | 79910 lbf |
| Inch/Metric | Inch |
| Series | VH |
| Groove Depth | 0.119 in |
| Thickness | 0.076 in |
| Material Specification | 302 Stainless Steel |
| Material | Stainless Steel |
| Plating | N/A |
| Weight | 0.198 LB |

