- 0.937" Housing Diameter
- 0.021" Thick
- 0.989" Free Diameter
- Carbon Steel
- Light Duty Internal Retaining Rings
| Duty | Light-Duty |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Package Type | Loose |
| Housing Diameter | 0.94 in |
| Series | VH |
| Material | Carbon Spring Steel |
| Groove Depth | 0.021 in |
| Plating | N/A |
| Thickness | 0.021 in |
| Weight | 0.001 LB |

