Skip to content Skip to navigation menu
Smalley Steel Ring Co.VH-93-S02

VH-93-S02

Internal Spiral Retaining Rings
Item #104842562
  • .937" Shaft Diameter
  • 0.021" Thickness
  • 0.989" Free Diameter
  • 302 Stainless Steel
  • Internal Retaining Ring
Smalley Steel Ring Co.VH-93-S02
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • .937" Shaft Diameter
  • 0.021" Thickness
  • 0.989" Free Diameter
  • 302 Stainless Steel
  • Internal Retaining Ring
Groove Depth 0.021 in
Series VH
Duty Light-Duty
Inch/Metric Inch
Package Type Loose
Material Stainless Steel
Thickness 0.021 in
Material Specification 302 Stainless Steel
Type Retaining Ring
Thrust Load Groove 1390 lbf
Plating N/A
Housing Diameter 0.937 in
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison