- 9.250" Shaft Diameter
- 0.076" Thickness
- 9.576" Free Diameter
- 302 Stainless Steel
- Light Duty Internal Retaining Ring
| Thrust Load Groove | 75850 lbf |
| Material | Stainless Steel |
| Plating | N/A |
| Duty | Light-Duty |
| Series | VH |
| Material Specification | 302 Stainless Steel |
| Type | Retaining Ring |
| Package Type | Stacked |
| Thickness | 0.076 in |
| Groove Depth | 0.116 in |
| Inch/Metric | Inch |
| Housing Diameter | 9.25 in |
| Weight | 0.205 LB |

