- 9" Housing Diameter
- 0.076" Thick
- 9.317" Free Diameter
- 302 Stainless Steel
- Light Duty Internal Retaining Rings
| Thickness | 0.076 in |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Housing Diameter | 9 in |
| Groove Depth | 0.113 in |
| Type | Retaining Ring |
| Package Type | Loose |
| Series | VH |
| Duty | Light-Duty |
| Plating | N/A |
| Weight | 0.199 LB |

