- 8.750" Shaft Diameter
- 0.076" Thickness
- 9.059" Free Diameter
- 302 Stainless Steel
- Light Duty Internal Retaining Ring
| Plating | N/A |
| Thrust Load Groove | 68040 lbf |
| Material | Stainless Steel |
| Thickness | 0.076 in |
| Groove Depth | 0.11 in |
| Type | Retaining Ring |
| Housing Diameter | 8 3/4 in |
| Series | VH |
| Package Type | Stacked |
| Material Specification | 302 Stainless Steel |
| Duty | Light-Duty |
| Inch/Metric | Inch |
| Weight | 0.181 LB |

