- .875" Housing Diameter
- .021" Thick
- .926" Free Diameter
- 302 Stainless Steel
- Light Duty Internal Retaining Ring
| Inch/Metric | Inch |
| Thrust Load Groove | 1300 lbf |
| Material | Stainless Steel |
| Plating | N/A |
| Thickness | 0.021 in |
| Housing Diameter | 7/8 in |
| Type | Retaining Ring |
| Material Specification | 302 Stainless Steel |
| Series | VH |
| Groove Depth | 0.021 in |
| Package Type | Loose |
| Weight | 0.001 LB |

