- 8.5" Housing Diameter
- 0.061" Thick
- 8.8" Free Diameter
- Carbon Steel
- Light Duty Internal Retaining Rings
| Package Type | Loose |
| Groove Depth | 0.107 in |
| Inch/Metric | Inch |
| Plating | N/A |
| Duty | Light-Duty |
| Type | Retaining Ring |
| Housing Diameter | 8.5 in |
| Material | Carbon Spring Steel |
| Thickness | 0.061 in |
| Series | VH |
| Weight | 0.127 LB |

