- 8.25" Housing Diameter
- 0.061" Thick
- 8.541" Free Diameter
- Carbon Steel
- Light Duty Internal Retaining Rings
| Series | VH |
| Package Type | Loose |
| Thickness | 0.061 in |
| Groove Depth | 0.103 in |
| Duty | Light-Duty |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Housing Diameter | 8 1/4 in |
| Weight | 0.124 LB |

