- .812" Housing Diameter
- .021" Thick
- .862" Free Diameter
- Carbon Steel
- Light Duty Internal Retaining Ring
| Plating | N/A |
| Groove Depth | 0.021 in |
| Thrust Load Groove | 1210 lbf |
| Package Type | Loose |
| Housing Diameter | 0.81 in |
| Thickness | 0.021 in |
| Type | Retaining Ring |
| Series | VH |
| Material | Carbon Spring Steel |
| Inch/Metric | Inch |
| Weight | 0.001 LB |

