- 0.812" Housing Diameter
- 0.021" Thick
- 0.862" Free Diameter
- 302 Stainless Steel
- Light Duty Internal Retaining Rings
| Inch/Metric | Inch |
| Housing Diameter | 0.81 in |
| Material | Stainless Steel |
| Duty | Light-Duty |
| Package Type | Loose |
| Material Specification | 302 Stainless Steel |
| Type | Retaining Ring |
| Plating | N/A |
| Series | VH |
| Groove Depth | 0.021 in |
| Thickness | 0.021 in |
| Weight | 0.001 LB |

