- 8.000" Housing Diameter
- .061" Thick
- 8.282" Free Diameter
- Carbon Steel
- Light Duty Internal Retaining Ring
| Series | VH |
| Groove Depth | 0.1 in |
| Thrust Load Groove | 56550 lbf |
| Plating | N/A |
| Type | Retaining Ring |
| Housing Diameter | 8 in |
| Material | Carbon Spring Steel |
| Inch/Metric | Inch |
| Package Type | Loose |
| Thickness | 0.061 in |
| Weight | 0.12 LB |

