- 7.5" Housing Diameter
- 0.061" Thick
- 7.765" Free Diameter
- Carbon Steel
- Light Duty Internal Retaining Rings
| Inch/Metric | Inch |
| Series | VH |
| Material | Carbon Spring Steel |
| Duty | Light-Duty |
| Housing Diameter | 7.5 in |
| Package Type | Loose |
| Type | Retaining Ring |
| Groove Depth | 0.094 in |
| Thickness | 0.061 in |
| Plating | N/A |
| Weight | 0.095 LB |

