- 7.25" Housing Diameter
- 0.061" Thick
- 7.505" Free Diameter
- Carbon Steel
- Light Duty Internal Retaining Rings
| Package Type | Loose |
| Groove Depth | 0.091 in |
| Material | Carbon Spring Steel |
| Thickness | 0.061 in |
| Inch/Metric | Inch |
| Plating | N/A |
| Duty | Light-Duty |
| Series | VH |
| Housing Diameter | 7.25 in |
| Type | Retaining Ring |
| Weight | 0.091 LB |

