- 6.250" Shaft Diameter
- 0.061" Thickness
- 6.47" Free Diameter
- Carbon Steel
- Light Duty Internal Retaining Ring
| Type | Retaining Ring |
| Material | Carbon Spring Steel |
| Duty | Light-Duty |
| Thrust Load Groove | 34460 lbf |
| Plating | N/A |
| Housing Diameter | 6 1/4 in |
| Thickness | 0.061 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Groove Depth | 0.078 in |
| Series | VH |
| Weight | 0.083 LB |

