- 6" Housing Diameter
- 0.061" Thick
- 6.212" Free Diameter
- 302 Stainless Steel
- Light Duty Internal Retaining Rings
| Inch/Metric | Inch |
| Series | VH |
| Plating | N/A |
| Thickness | 0.061 in |
| Groove Depth | 0.075 in |
| Housing Diameter | 6 in |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Type | Retaining Ring |
| Package Type | Loose |
| Duty | Light-Duty |
| Weight | 0.074 LB |

