- 5.500" Shaft Diameter
- 0.061" Thickness
- 5.694" Free Diameter
- 302 Stainless Steel
- Light Duty Internal Retaining Ring
| Package Type | Stacked |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Series | VH |
| Groove Depth | 0.069 in |
| Type | Retaining Ring |
| Thickness | 0.061 in |
| Duty | Light-Duty |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Housing Diameter | 5 1/2 in |
| Thrust Load Groove | 26830 lbf |
| Weight | 0.058 LB |

