- 5.25" Housing Diameter
- 0.061" Thick
- 5.435" Free Diameter
- 302 Stainless Steel
- Light Duty Internal Retaining Rings
| Material | Stainless Steel |
| Plating | N/A |
| Groove Depth | 0.066 in |
| Thickness | 0.061 in |
| Type | Retaining Ring |
| Housing Diameter | 5 1/4 in |
| Package Type | Loose |
| Duty | Light-Duty |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Series | VH |
| Weight | 0.056 LB |

