- 4.875" Shaft Diameter
- 0.046" Thickness
- 5.036" Free Diameter
- 302 Stainless Steel
- Light Duty Internal Retaining Ring
| Package Type | Stacked |
| Thrust Load Groove | 18950 lbf |
| Material | Stainless Steel |
| Housing Diameter | 4.875 in |
| Inch/Metric | Inch |
| Duty | Light-Duty |
| Material Specification | 302 Stainless Steel |
| Plating | N/A |
| Type | Retaining Ring |
| Groove Depth | 0.055 in |
| Series | VH |
| Thickness | 0.046 in |
| Weight | 0.039 LB |

