- 4.750" Housing Diameter
- .046" Thick
- 4.910" Free Diameter
- Carbon Steel
- Light Duty Internal Retaining Ring
| Groove Depth | 0.055 in |
| Thrust Load Groove | 18470 lbf |
| Housing Diameter | 4 3/4 in |
| Package Type | Loose |
| Inch/Metric | Inch |
| Series | VH |
| Material | Carbon Spring Steel |
| Thickness | 0.046 in |
| Plating | N/A |
| Type | Retaining Ring |
| Weight | 0.039 LB |

