- 4.375" Shaft Diameter
- 0.046" Thickness
- 4.531" Free Diameter
- 302 Stainless Steel
- Light Duty Internal Retaining Ring
| Material | Stainless Steel |
| Housing Diameter | 4 3/8 in |
| Thickness | 0.046 in |
| Type | Retaining Ring |
| Plating | N/A |
| Inch/Metric | Inch |
| Thrust Load Groove | 17010 lbf |
| Material Specification | 302 Stainless Steel |
| Duty | Light-Duty |
| Series | VH |
| Package Type | Stacked |
| Groove Depth | 0.055 in |
| Weight | 0.035 LB |

