- 4.25" Housing Diameter
- 0.046" Thick
- 4.405" Free Diameter
- Carbon Steel
- Light Duty Internal Retaining Rings
| Series | VH |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Duty | Light-Duty |
| Groove Depth | 0.055 in |
| Housing Diameter | 4 1/4 in |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Thickness | 0.046 in |
| Weight | 0.036 LB |

