- 4.25" Housing Diameter
- 0.046" Thick
- 4.405" Free Diameter
- 302 Stainless Steel
- Light Duty Internal Retaining Rings
| Series | VH |
| Groove Depth | 0.055 in |
| Housing Diameter | 4 1/4 in |
| Material | Stainless Steel |
| Plating | N/A |
| Package Type | Loose |
| Material Specification | 302 Stainless Steel |
| Duty | Light-Duty |
| Inch/Metric | Inch |
| Thickness | 0.046 in |
| Type | Retaining Ring |
| Weight | 0.034 LB |

