- 4.125" Shaft Diameter
- 0.046" Thickness
- 4.279" Free Diameter
- 302 Stainless Steel
- Light Duty Internal Retaining Ring
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Series | VH |
| Plating | N/A |
| Thickness | 0.046 in |
| Package Type | Stacked |
| Housing Diameter | 4 1/8 in |
| Type | Retaining Ring |
| Groove Depth | 0.055 in |
| Duty | Light-Duty |
| Material Specification | 302 Stainless Steel |
| Thrust Load Groove | 16040 lbf |
| Weight | 0.033 LB |

