- 3.625" Housing Diameter
- .039" Thick
- 3.756" Free Diameter
- 302 Stainless Steel
- Light Duty Internal Retaining Ring
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Thickness | 0.039 in |
| Housing Diameter | 3 5/8 in |
| Plating | N/A |
| Type | Retaining Ring |
| Thrust Load Groove | 11790 lbf |
| Groove Depth | 0.046 in |
| Package Type | Stacked |
| Series | VH |
| Material Specification | 302 Stainless Steel |
| Weight | 0.021 LB |

