- 3.187" Housing Diameter
- 0.039" Thick
- 3.314" Free Diameter
- 302 Stainless Steel
- Light Duty Internal Retaining Rings
| Groove Depth | 0.046 in |
| Thickness | 0.039 in |
| Housing Diameter | 3.19 in |
| Inch/Metric | Inch |
| Series | VH |
| Package Type | Loose |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Duty | Light-Duty |
| Type | Retaining Ring |
| Material | Stainless Steel |
| Weight | 0.019 LB |

