- 2.937" Shaft Diameter
- 0.031" Thickness
- 3.046" Free Diameter
- 302 Stainless Steel
- Light Duty Internal Retaining Ring
| Package Type | Stacked |
| Thrust Load Groove | 7890 lbf |
| Housing Diameter | 2.937 in |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Groove Depth | 0.038 in |
| Type | Retaining Ring |
| Series | VH |
| Material Specification | 302 Stainless Steel |
| Duty | Light-Duty |
| Plating | N/A |
| Thickness | 0.031 in |
| Weight | 0.011 LB |

