Skip to content Skip to navigation menu
Smalley Steel Ring Co.VH-250

VH-250

Internal Spiral Retaining Rings
Item #101562653
  • 2.5" Housing Diameter
  • 0.031" Thick
  • 2.605" Free Diameter
  • Carbon Steel
  • Light Duty Internal Retaining Rings
Smalley Steel Ring Co.VH-250
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.5" Housing Diameter
  • 0.031" Thick
  • 2.605" Free Diameter
  • Carbon Steel
  • Light Duty Internal Retaining Rings
Plating N/A
Package Type Loose
Inch/Metric Inch
Type Retaining Ring
Housing Diameter 2 1/2 in
Series VH
Groove Depth 0.038 in
Material Carbon Spring Steel
Thickness 0.031 in
Duty Light-Duty
Weight 0.008 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison