- 2.312" Housing Diameter
- 0.031" Thick
- 2.415" Free Diameter
- 302 Stainless Steel
- Light Duty Internal Retaining Rings
| Series | VH |
| Material | Stainless Steel |
| Plating | N/A |
| Groove Depth | 0.038 in |
| Thickness | 0.031 in |
| Type | Retaining Ring |
| Housing Diameter | 2.31 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Duty | Light-Duty |
| Material Specification | 302 Stainless Steel |
| Weight | 0.009 LB |

