Skip to content Skip to navigation menu
Smalley Steel Ring Co.VH-218

VH-218

Internal Spiral Retaining Rings
Item #101580811
  • 2.187" Housing Diameter
  • 0.031" Thick
  • 2.289" Free Diameter
  • Carbon Steel
  • Light Duty Internal Retaining Rings
Smalley Steel Ring Co.VH-218
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.187" Housing Diameter
  • 0.031" Thick
  • 2.289" Free Diameter
  • Carbon Steel
  • Light Duty Internal Retaining Rings
Package Type Loose
Inch/Metric Inch
Series VH
Material Carbon Spring Steel
Type Retaining Ring
Plating N/A
Thickness 0.031 in
Duty Light-Duty
Housing Diameter 2.19 in
Groove Depth 0.038 in
Weight 0.008 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison