Skip to content Skip to navigation menu
Smalley Steel Ring Co.VH-193

VH-193

Internal Spiral Retaining Rings
Item #104827145
  • 1.937" Shaft Diameter
  • 0.031" Thickness
  • 2.016" Free Diameter
  • Carbon Steel
  • Light Duty Internal Retaining Ring
Smalley Steel Ring Co.VH-193
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.937" Shaft Diameter
  • 0.031" Thickness
  • 2.016" Free Diameter
  • Carbon Steel
  • Light Duty Internal Retaining Ring
Inch/Metric Inch
Package Type Stacked
Series VH
Thrust Load Groove 3970 lbf
Plating N/A
Thickness 0.031 in
Material Carbon Spring Steel
Groove Depth 0.029 in
Housing Diameter 1.937 in
Duty Light-Duty
Type Retaining Ring
Weight 0.005 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison