- 1.812" Shaft Diameter
- 0.031" Thickness
- 1.89" Free Diameter
- 302 Stainless Steel
- Light Duty Internal Retaining Ring
| Thrust Load Groove | 3710 lbf |
| Duty | Light-Duty |
| Series | VH |
| Package Type | Stacked |
| Material Specification | 302 Stainless Steel |
| Groove Depth | 0.029 in |
| Material | Stainless Steel |
| Plating | N/A |
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Housing Diameter | 1.812 in |
| Thickness | 0.031 in |
| Weight | 0.005 LB |

