Skip to content Skip to navigation menu
Smalley Steel Ring Co.VH-168

VH-168

Internal Spiral Retaining Rings
Item #101580812
  • 1.687" Housing Diameter
  • 0.031" Thick
  • 1.763" Free Diameter
  • Carbon Steel
  • Light Duty Internal Retaining Rings
Smalley Steel Ring Co.VH-168
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.687" Housing Diameter
  • 0.031" Thick
  • 1.763" Free Diameter
  • Carbon Steel
  • Light Duty Internal Retaining Rings
Inch/Metric Inch
Thickness 0.031 in
Duty Light-Duty
Housing Diameter 1.69 in
Material Carbon Spring Steel
Series VH
Package Type Loose
Plating N/A
Groove Depth 0.029 in
Type Retaining Ring
Weight 0.004 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison