- 10.000" Shaft Diameter
- 0.076" Thickness
- 10.353" Free Diameter
- 302 Stainless Steel
- Light Duty Internal Retaining Ring
| Package Type | Stacked |
| Groove Depth | 0.125 in |
| Material Specification | 302 Stainless Steel |
| Type | Retaining Ring |
| Plating | N/A |
| Inch/Metric | Inch |
| Thickness | 0.076 in |
| Housing Diameter | 10 in |
| Series | VH |
| Duty | Light-Duty |
| Thrust Load Groove | 88360 lbf |
| Material | Stainless Steel |
| Weight | 0.223 LB |

