- 1" Housing Diameter
- 0.021" Thick
- 1.052" Free Diameter
- Carbon Steel
- Light Duty Internal Retaining Rings
| Housing Diameter | 1 in |
| Series | VH |
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Groove Depth | 0.021 in |
| Package Type | Loose |
| Thickness | 0.021 in |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Duty | Light-Duty |
| Weight | 0.001 LB |

